Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 SKT RECP

  • Mfr # MS3102A245SWRES

  • Zoro # G707494529


product price: $41.99
/ea

Key Features

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
16
Contact Style
Pin/Socket
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A245SWRES
Zoro #
G707494529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
16
Contact Style
Pin/Socket
Amperage Rating
13A
Insert Arrangement
24-15
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.