Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 SKT RECP

  • Mfr # MS3102A245SX

  • Zoro # G707494536


product price: $47.79
/ea

Key Features

Insert Material
Neoprene
Connector Style
Receptacle
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A245SX
Zoro #
G707494536
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Insert Material
Neoprene
Connector Style
Receptacle
Contact Mating Life
100
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Front Mount - Thru Holes
Contact Material
Brass or Copper Alloy
Insert Rotation/Keying
X
Contact Style
Pin/Socket
Specification
MIL-DTL-5015
No. of Contacts
16
Insert Arrangement
24-15
Service Rating
A
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Rotation Angle
110
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Shielding
Yes
Orientation
Straight
Termination Method
Crimp
Connector Type
Circular
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.