Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 SKT RECP

  • Mfr # MS3102A245SY

  • Zoro # G107494587


product price: $47.79
/ea

Key Features

Shielding
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Insert Rotation/Keying
Y
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A245SY
Zoro #
G107494587
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Shielding
Yes
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Insert Rotation/Keying
Y
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Contact Style
Pin/Socket
Termination Method
Crimp
Contact Mating Life
100
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
250
Contact Material
Brass or Copper Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Amperage Rating
13A
Service Rating
A
Insert Material
Neoprene
No. of Contacts
16
Insert Arrangement
24-15
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.