
ER 16C 1616 SKT RECP
Mfr # MS3102A245SYRES
Zoro # G207494586
product price: $47.79
/eaKey Features
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Size
16#16
No. of Contacts
16
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3102A245SYRES
Zoro #
G207494586
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
16#16
Details
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
16
Insert Material
Neoprene
Amperage Rating
13A
Operating Voltage DC
700
Termination Method
Crimp
Contact Style
Pin/Socket
Insert Arrangement
24-15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.