Zoro Homepage

ER 16C 1616 SKT RECP

  • Mfr # MS3102C245S

  • Zoro # G107494594


product price: $41.99
/ea

Key Features

Termination Method
Crimp
Insert Arrangement
24-15
Connector Style
Receptacle
Contact Style
Pin/Socket
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102C245S
Zoro #
G107494594
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Termination Method
Crimp
Insert Arrangement
24-15
Connector Style
Receptacle
Contact Style
Pin/Socket
Amperage Rating
13A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
No. of Contacts
16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.