Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 16C 1616 SKT RECP WALL

  • Mfr # MS3100C245S

  • Zoro # G707494321


product price: $48.69
/ea

Key Features

Contact Size
16#16
Amperage Rating
13A
Sealing
IP67
Insert Arrangement
24-15
Specification
MIL-DTL-5015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100C245S
Zoro #
G707494321
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
16#16

Details

Amperage Rating
13A
Sealing
IP67
Insert Arrangement
24-15
Specification
MIL-DTL-5015
Insert Material
Neoprene
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Orientation
Straight
Service Rating
A
Operating Voltage DC
700
Contact Plating
Silver
No. of Contacts
16
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Shell Material
Aluminum Alloy
Connector Type
Circular
Contact Mating Life
100
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Mounting Type
Wall - Front Mount - Thru Holes
Contact Style
Pin/Socket
Grommet & Seals Material
Neoprene
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.