
ER 17C 1716 PIN RECP BOX
Mfr # 7506922029G
Zoro # G807553591
product price: $25.99
/eaKey Features
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Operating Voltage DC
700
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506922029G
Zoro #
G807553591
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
17#16
Details
Insert Material
Neoprene
Termination Method
Crimp
Amperage Rating
13A
Operating Voltage DC
700
Contact Style
Pin
No. of Contacts
17
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
20-29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.