Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP

  • Mfr # MS3100A2029P

  • Zoro # G907553248


product price: $34.59
/ea

Key Features

Service Rating
A
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Material
Aluminum Alloy
Orientation
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2029P
Zoro #
G907553248
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Service Rating
A
Shell Plating
Olive Drab Cadmium
Termination Method
Solder
Shell Material
Aluminum Alloy
Orientation
Straight
Operating Voltage DC
700
Contact Material
Brass or Copper Alloy
Insert Material
Neoprene
Connector Style
Receptacle
Shielding
Yes
No. of Contacts
17
Contact Style
Pin
Contact Mating Life
100
Contact Plating
Silver
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Insert Rotation/Keying
Normal
Amperage Rating
13A
Contacts Supplied
Yes
Connector Type
Circular
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
20-29
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.