Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 PIN RECP WALL

  • Mfr # MS3100C2029P

  • Zoro # G407553700


product price: $28.45
/ea

Key Features

Service Rating
A
Connector Style
Receptacle
Contact Style
Pin
Grommet & Seals Material
Neoprene
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100C2029P
Zoro #
G407553700
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Service Rating
A
Connector Style
Receptacle
Contact Style
Pin
Grommet & Seals Material
Neoprene
Connector Type
Circular
Specification
MIL-DTL-5015
No. of Contacts
17
Contact Mating Life
100
Sealing
IP67
Contact Material
Copper Alloy
Termination Method
Solder
Contacts Supplied
Yes
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Shielding
Yes
Orientation
Straight
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Contact Plating
Silver
Insert Rotation/Keying
Normal
Shell Material
Aluminum Alloy
Amperage Rating
13A
Insert Arrangement
20-29

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.