Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 17C 1716 SKT RECP

  • Mfr # MS3100A2029S

  • Zoro # G307494400


product price: $37.15
/ea

Key Features

Contact Plating
Silver
Contacts Supplied
Yes
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100A2029S
Zoro #
G307494400
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Contact Plating
Silver
Contacts Supplied
Yes
No. of Contacts
17
Operating Voltage AC V RMS Max
500
Shielding
Yes
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Contact Material
Brass or Copper Alloy
Connector Style
Receptacle
Specification
MIL-DTL-5015
Termination Method
Crimp
Contact Mating Life
100
Mounting Type
Wall - Front Mount - Thru Holes
Insert Material
Neoprene
Service Rating
A
Shell Color
Olive Drab
Insert Arrangement
20-27
Connector Type
Circular
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Contact Style
Socket
Insert Rotation/Keying
Normal
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.