Zoro Homepage

ER 17C 1716 SKT RECP WALL

  • Mfr # 1019032029S

  • Zoro # G807494375


product price: $30.89
/ea

Key Features

Operating Voltage DC
1250
Connector Style
Receptacle
No. of Contacts
17
Contact Style
Socket
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1019032029S
Zoro #
G807494375
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Operating Voltage DC
1250
Connector Style
Receptacle
No. of Contacts
17
Contact Style
Socket
Termination Method
Crimp
Insert Arrangement
20-27
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.