Zoro Homepage

ER 17C 1716 SKT WALL

  • Mfr # MS3100C2029S

  • Zoro # G907689206


product price: $37.99
/ea

Key Features

Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
17
Amperage Rating
13A
Specification
MIL-DTL-5015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100C2029S
Zoro #
G907689206
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
17#16

Details

Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
17
Amperage Rating
13A
Specification
MIL-DTL-5015
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Style
Socket
Connector Type
Connector Circular
Insert Arrangement
20-27
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.