Zoro Homepage

ER 18C 44 1216 PIN RECP BOX

  • Mfr # SG3102E3282P

  • Zoro # G407552727


product price: $71.45
/ea

Key Features

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Operating Voltage AC V RMS Max
200/Coax
Amperage Rating
13A & 80A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG3102E3282P
Zoro #
G407552727
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#16, 4#4

Details

Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Operating Voltage AC V RMS Max
200/Coax
Amperage Rating
13A & 80A
Termination Method
Solder
No. of Contacts
16
Shell Plating
Olive Drab Cadmium
Service Rating
A
Operating Voltage DC
250/Coax
Shell Color
Olive Drab
Specification
MIL-DTL-5015
Connector Style
Receptacle
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Insert Arrangement
32-68
Contact Mating Life
100
Sealing
IP67
Insert Material
Neoprene
Connector Type
Circular
Shielding
Yes
Insert Rotation/Keying
Normal
Grommet & Seals Material
Neoprene
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.