Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1912 PIN PLUG

  • Mfr # ACS05E2467P003116

  • Zoro # G907548947


product price: $51.95
/ea

Key Features

Connector Style
Plug
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS05E2467P003116
Zoro #
G907548947
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#12

Details

Connector Style
Plug
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Plating
Silver
Insert Arrangement
24-67
Contact Mating Life
500
Connector Type
Circular
Mounting Type
Cable
Service Rating
I
Crimp Wire Gauge
14, 12
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
No. of Contacts
19
Amperage Rating
23A
Orientation
Straight
Contact Material
Copper Alloy
Operating Voltage DC
250
Insert Material
Neoprene
Sealing
IP67
Grommet & Seals Material
Neoprene
Termination Method
Solder
Shielding
Yes
Endbell Type
Gland Sealed - Cable Clamp
Operating Voltage AC V RMS Max
200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.