Zoro Homepage

ER 19C 1912 PIN RECP BOX

  • Mfr # SM3102R2467PW

  • Zoro # G207552316


product price: $43.59
/ea

Key Features

Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
No. of Contacts
19
Amperage Rating
23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM3102R2467PW
Zoro #
G207552316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#12

Details

Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
No. of Contacts
19
Amperage Rating
23A
Insert Arrangement
24-67
Contact Style
Pin
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.