
ER 19C 1916 PIN PLUG
Mfr # 7519022214P
Zoro # G807549075
product price: $23.79
/eaKey Features
Operating Voltage DC
700
Contact Size
19#16
Connector Style
Receptacle
No. of Contacts
19
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7519022214P
Zoro #
G807549075
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
19
Contact Style
Pin
Termination Method
Crimp
Insert Material
Neoprene
Amperage Rating
13A
Insert Arrangement
22-14
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.