Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 19C 1916 PIN PLUG

  • Mfr # MS3106A2214PXRES

  • Zoro # G507549948


product price: $44.69
/ea

Key Features

Orientation
Straight
Insert Material
Neoprene
Contact Plating
Silver
Contact Material
Copper Alloy
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2214PXRES
Zoro #
G507549948
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Orientation
Straight
Insert Material
Neoprene
Contact Plating
Silver
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
A
Rotation Angle
110
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Sealing
IP65
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Endbell Type
Threaded - UNEF - Ext
Connector Style
Plug
Termination Method
Solder
Amperage Rating
13A
Shielding
Yes
Mounting Type
Cable
Contact Mating Life
100
Connector Type
Circular
Contact Style
Pin
Insert Rotation/Keying
X
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Insert Arrangement
22-14
Shell Material
Aluminum Alloy
Specification
MIL-DTL-5015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.