
ER 19C 1916 PIN RECP
Mfr # 7506922214P
Zoro # G707553721
product price: $23.75
/eaKey Features
Termination Method
Crimp
Contact Size
19#16
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7506922214P
Zoro #
G707553721
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Insert Material
Neoprene
Connector Style
Receptacle
Insert Arrangement
22-14
Contact Style
Pin
Amperage Rating
13A
No. of Contacts
19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.