Zoro Homepage

ER 19C 1916 PIN RECP

  • Mfr # 8006922214P

  • Zoro # G207553689


product price: $11.95
/ea

Key Features

Contact Style
Pin
Insert Arrangement
22-14
Connector Style
Receptacle
No. of Contacts
19
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8006922214P
Zoro #
G207553689
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Contact Style
Pin
Insert Arrangement
22-14
Connector Style
Receptacle
No. of Contacts
19
Amperage Rating
13A
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.