Zoro Homepage

ER 19C 1916 PIN RECP BOX

  • Mfr # 1021422214P

  • Zoro # G807553522


product price: $62.89
/ea

Key Features

Connector Style
Receptacle
Amperage Rating
13A
No. of Contacts
19
Contact Style
Pin
Contact Size
19#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1021422214P
Zoro #
G807553522
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Connector Style
Receptacle
Amperage Rating
13A
No. of Contacts
19
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.