Zoro Homepage

ER 19C 1916 PIN RECP BOX

  • Mfr # ACC02R2214P003LC

  • Zoro # G607553333


product price: $14.85
/ea

Key Features

Orientation
Straight
Amperage Rating
13A
Contacts Supplied
No
Shell Color
Olive Drab
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC02R2214P003LC
Zoro #
G607553333
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Orientation
Straight
Amperage Rating
13A
Contacts Supplied
No
Shell Color
Olive Drab
Contact Style
Pin
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Service Rating
A
Insert Material
Neoprene
No. of Contacts
19
Contact Mating Life
500
Crimp Wire Gauge
20, 18, 16
Sealing
IP67
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contact Material
Copper Alloy
Mounting Type
Box - Front Mount
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Grommet & Seals Material
Neoprene
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Operating Voltage DC
700
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.