Zoro Homepage

ER 19C 1916 PIN RECP

  • Mfr # MS3100C2214P

  • Zoro # G507553549


product price: $42.15
/ea

Key Features

Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Operating Voltage DC
700
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3100C2214P
Zoro #
G507553549
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Termination Method
Solder
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
19
Insert Material
Neoprene
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.