
ER 19C 1916 PIN RECP WALL
Mfr # 8506802214P
Zoro # G407551584
product price: $58.19
/eaKey Features
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8506802214P
Zoro #
G407551584
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Amperage Rating
13A
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
No. of Contacts
19
Contact Style
Pin
Insert Arrangement
22-14
Operating Voltage DC
700
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.