
ER 19C 1916 SKT PLUG CRIMP
Mfr # 8547462214S
Zoro # G107500240
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Amperage Rating
13A
Operating Voltage DC
700
No. of Contacts
19
Insert Arrangement
22-14
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8547462214S
Zoro #
G107500240
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Amperage Rating
13A
Operating Voltage DC
700
No. of Contacts
19
Insert Arrangement
22-14
Insert Material
Neoprene
Contact Style
Socket
Connector Style
Plug
Termination Method
Crimp
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.