Zoro Homepage

ER 19C 1916 SKT PLUG

  • Mfr # MS3106E2214SWPCAP

  • Zoro # G607500160


product price: $61.49
/ea

Key Features

No. of Contacts
19
Mounting Type
Cable
Contact Size
19#16
Amperage Rating
13A
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106E2214SWPCAP
Zoro #
G607500160
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

No. of Contacts
19
Mounting Type
Cable
Amperage Rating
13A
Insert Material
Neoprene
Termination Method
Crimp
Operating Voltage DC
700
Insert Arrangement
22-14
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Socket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.