Zoro Homepage

ER 19C 1916 SKT RECP

  • Mfr # 1006922214S

  • Zoro # G507494316


product price: $30.19
/ea

Key Features

Contact Size
19#16
Insert Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
No. of Contacts
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006922214S
Zoro #
G507494316
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

Insert Material
Neoprene
Amperage Rating
13A
Termination Method
Crimp
No. of Contacts
19
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
22-14
Contact Style
Socket
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.