
ER 19C 1916 SKT RECP BOX
Mfr # SG3102E2214SW
Zoro # G207494258
product price: $30.19
/eaKey Features
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
22-14
Termination Method
Crimp
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SG3102E2214SW
Zoro #
G207494258
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#16
Details
Amperage Rating
13A
Operating Voltage DC
700
Insert Arrangement
22-14
Termination Method
Crimp
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Socket
No. of Contacts
19
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.