Zoro Homepage

ER 19C 1916 SKT RECP WALL

  • Mfr # 1006932214S

  • Zoro # G407494331


product price: $31.19
/ea

Key Features

No. of Contacts
19
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Style
Socket
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006932214S
Zoro #
G407494331
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#16

Details

No. of Contacts
19
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Contact Style
Socket
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Insert Arrangement
22-14
Insert Material
Neoprene
Operating Voltage DC
700
Amperage Rating
13A
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.