Zoro Homepage

ER 1C 14 SKT PLUG

  • Mfr # MS3106A186SRES

  • Zoro # G907500297


product price: $46.29
/ea

Key Features

Connector Style
Plug
No. of Contacts
1
Amperage Rating
13A & 46A
Mounting Type
Cable
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A186SRES
Zoro #
G907500297
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Details

Connector Style
Plug
No. of Contacts
1
Amperage Rating
13A & 46A
Mounting Type
Cable
Contact Style
Socket
Insert Material
Neoprene
Insert Arrangement
18-6
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.