Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 1C 14 SKT RECP

  • Mfr # MS3102A186SRES

  • Zoro # G107495430


product price: $26.69
/ea

Key Features

Connector Style
Receptacle
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102A186SRES
Zoro #
G107495430
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
1#4

Details

Connector Style
Receptacle
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shell Color
Olive Drab
Contact Style
Socket
Amperage Rating
13A & 46A
Contacts Supplied
Yes
Contact Material
Copper Alloy
Termination Method
Solder
No. of Contacts
1
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Service Rating
D
Specification
MIL-DTL-5015
Contact Mating Life
100
Insert Arrangement
18-6
Connector Type
Circular
Operating Voltage AC V RMS Max
900
Contact Plating
Silver
Shielding
Yes
Sealing
IP65
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.