Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20C 2016 PIN PLUG

  • Mfr # 7506862816P

  • Zoro # G407549826


product price: $66.29
/ea

Key Features

No. of Contacts
20
Operating Voltage DC
700
Insert Arrangement
28-16
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7506862816P
Zoro #
G407549826
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

No. of Contacts
20
Operating Voltage DC
700
Insert Arrangement
28-16
Amperage Rating
13A
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.