Zoro Homepage

ER 20C 2016 PIN PLUG

  • Mfr # ACC06E2816P003

  • Zoro # G507549832


product price: $84.75
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
Service Rating
A
Contact Material
Copper Alloy
Mounting Type
Cable
No. of Contacts
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACC06E2816P003
Zoro #
G507549832
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Color
Olive Drab
Service Rating
A
Contact Material
Copper Alloy
Mounting Type
Cable
No. of Contacts
20
Contact Style
Pin
Endbell Type
Cable Clamp - Extended
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Insert Arrangement
28-16
Insert Rotation/Keying
Normal
Contacts Supplied
Yes
Sealing
Unsealed
Termination Method
Crimp
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Grommet & Seals Material
Neoprene
Shielding
Yes
Operating Voltage DC
700
Amperage Rating
13A
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.