
ER 20C 2016 PIN PLUG
Mfr # MS3106A2816PZRES
Zoro # G707551123
product price: $52.19
/eaKey Features
Operating Voltage DC
700
Contact Size
20#16
Amperage Rating
13A
Contact Style
Pin
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS3106A2816PZRES
Zoro #
G707551123
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#16
Details
Operating Voltage DC
700
Amperage Rating
13A
Contact Style
Pin
Termination Method
Solder
Insert Material
Neoprene
Mounting Type
Cable
Insert Arrangement
28-16
Connector Style
Plug
Operating Voltage AC V RMS Max
500
No. of Contacts
20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.