Zoro Homepage

ER 20C 2016 SKT PLUG

  • Mfr # 7547462816S

  • Zoro # G007501224


product price: $90.75
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-16
No. of Contacts
20
Contact Size
20#16
Mounting Type
Cable
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7547462816S
Zoro #
G007501224
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Insert Arrangement
28-16
No. of Contacts
20
Mounting Type
Cable
Amperage Rating
13A
Termination Method
Crimp
Contact Style
Socket
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.