Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20C 2016 SKT PLUG

  • Mfr # ACS06A2816S003

  • Zoro # G107501278


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
No. of Contacts
20
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS06A2816S003
Zoro #
G107501278
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Shell Plating
Olive Drab Cadmium
No. of Contacts
20
Mounting Type
Cable
Operating Temperature °F (°C)
-67 - +257 (-55 to +125)
Contact Material
Copper Alloy
Contact Mating Life
500
Operating Voltage DC
700
Sealing
IP67
Contact Style
Socket
Grommet & Seals Material
Neoprene
Shielding
Yes
Connector Type
Circular
Endbell Type
Gland Sealed - Cable Clamp
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Plating
Silver
Insert Rotation/Keying
Normal
Crimp Wire Gauge
20, 18, 16
Orientation
Straight
Contacts Supplied
Yes
Connector Style
Plug
Amperage Rating
13A
Termination Method
Crimp
Service Rating
A
Insert Arrangement
28-16
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.