Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 20C 2016 SKT PLUG

  • Mfr # MS3106A2816SX

  • Zoro # G607502126


product price: $53.89
/ea

Key Features

Service Rating
A
Connector Style
Plug
Contact Style
Socket
Connector Type
Circular
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MS3106A2816SX
Zoro #
G607502126
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#16

Details

Service Rating
A
Connector Style
Plug
Contact Style
Socket
Connector Type
Circular
Contact Plating
Silver
No. of Contacts
20
Orientation
Straight
Contact Material
Brass or Copper Alloy
Contacts Supplied
Yes
Rotation Angle
110
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Termination Method
Crimp
Mounting Type
Cable
Specification
MIL-DTL-5015
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Shielding
Yes
Operating Voltage DC
700
Insert Rotation/Keying
X
Insert Arrangement
28-16
Contact Mating Life
100
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.