Zoro Homepage

ER 22C 1816 412 PIN PLUG

  • Mfr # 1006962811P

  • Zoro # G307551004


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
22
Contact Size
18#16, 4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006962811P
Zoro #
G307551004
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Insert Arrangement
28-11
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
No. of Contacts
22
Contact Style
Pin
Insert Material
Neoprene
Termination Method
Solder
Mounting Type
Cable
Connector Style
Plug
Amperage Rating
13A & 23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.