
ER 22C 1816 412 PIN PLUG
Mfr # 1035061311P
Zoro # G407551966
product price: $56.59
/eaKey Features
Insert Arrangement
28-11
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Contact Size
18#16, 4#12
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035061311P
Zoro #
G407551966
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#16, 4#12
Details
Insert Arrangement
28-11
Amperage Rating
13A & 23A
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
No. of Contacts
22
Insert Material
Neoprene
Connector Style
Plug
Termination Method
Solder
Operating Voltage DC
700
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.