Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 22C 1816 412 PIN PLUG

  • Mfr # MS3106A2811PW

  • Zoro # G607552015


product price: $55.59
/ea

Key Features

Shielding
Yes
Orientation
Straight
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
No. of Contacts
22
Rotation Angle
80
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2811PW
Zoro #
G607552015
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Shielding
Yes
Orientation
Straight
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
No. of Contacts
22
Rotation Angle
80
Operating Voltage DC
700
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Insert Material
Neoprene
Amperage Rating
13A & 23A
Contact Plating
Silver
Insert Rotation/Keying
W
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Service Rating
A
Contact Material
Brass or Copper Alloy
Termination Method
Solder
Contact Mating Life
100
Insert Arrangement
28-11
Connector Type
Circular
Connector Style
Plug
Contact Style
Pin
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.