Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 22C 1816 412 PIN PLUG

  • Mfr # MS3106A2811PZ

  • Zoro # G307551806


product price: $55.59
/ea

Key Features

Contact Material
Brass or Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 23A
Contact Mating Life
100
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2811PZ
Zoro #
G307551806
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Contact Material
Brass or Copper Alloy
Endbell Type
Threaded - UNEF - Ext
Amperage Rating
13A & 23A
Contact Mating Life
100
Insert Arrangement
28-11
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Mounting Type
Cable
Operating Voltage DC
700
No. of Contacts
22
Service Rating
A
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Orientation
Straight
Contact Plating
Silver
Contacts Supplied
Yes
Insert Rotation/Keying
Z
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Shielding
Yes
Connector Style
Plug
Rotation Angle
280
Specification
MIL-DTL-5015
Termination Method
Solder
Shell Color
Olive Drab
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.