Zoro Homepage

ER 22C 1816 412 PIN PLUG

  • Mfr # MS3106A2811PZRES

  • Zoro # G607551759


product price: $69.35
/ea

Key Features

Termination Method
Solder
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Connector Style
Plug
Insert Arrangement
28-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2811PZRES
Zoro #
G607551759
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Termination Method
Solder
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Connector Style
Plug
Insert Arrangement
28-11
No. of Contacts
22
Mounting Type
Cable
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.