Zoro Homepage

ER 22C 1816 412 SKT PLUG

  • Mfr # 1006952811S

  • Zoro # G607504328


product price: $46.99
/ea

Key Features

Insert Material
Neoprene
Contact Size
18#16, 4#12
Connector Style
Plug
Termination Method
Crimp
Contact Style
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006952811S
Zoro #
G607504328
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Insert Material
Neoprene
Connector Style
Plug
Termination Method
Crimp
Contact Style
Socket
Amperage Rating
13A & 23A
Operating Voltage DC
1250(J) 700(all others)
Operating Voltage AC V RMS Max
500
No. of Contacts
22
Mounting Type
Cable
Insert Arrangement
28-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.