
ER 22C 1816 412 SKT PLUG
Mfr # 1035061311S
Zoro # G207504339
product price: $77.29
/ea
Free Shipping & Returns
Key Features
Termination Method
Crimp
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
22
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035061311S
Zoro #
G207504339
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#16, 4#12
Details
Termination Method
Crimp
Connector Style
Plug
Operating Voltage DC
1250(J) 700(all others)
No. of Contacts
22
Insert Material
Neoprene
Insert Arrangement
28-11
Contact Style
Socket
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Amperage Rating
13A & 23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.