Zoro Homepage

ER 22C 1816 412 SKT PLUG

  • Mfr # 7506912811S

  • Zoro # G707504105


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Contact Size
18#16, 4#12
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 23A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7506912811S
Zoro #
G707504105
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
1250(J) 700(all others)
Amperage Rating
13A & 23A
Contact Style
Socket
No. of Contacts
22
Termination Method
Crimp
Insert Arrangement
28-11
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.