Zoro Homepage

ER 22C 1816 412 SKT PLUG

  • Mfr # MS3106A2811SXRES

  • Zoro # G107504309


product price: $60.79
/ea

Key Features

Insert Arrangement
28-11
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Amperage Rating
13A & 23A
Contact Size
18#16, 4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2811SXRES
Zoro #
G107504309
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Insert Arrangement
28-11
Operating Voltage DC
1250(J) 700(all others)
Contact Style
Socket
Amperage Rating
13A & 23A
No. of Contacts
22
Termination Method
Crimp
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Mounting Type
Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.