Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 22C 1816 412 SKT PLUG

  • Mfr # MS3106A2811SZ

  • Zoro # G607504380


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-11
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Amperage Rating
13A & 23A
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2811SZ
Zoro #
G607504380
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#16, 4#12

Details

Insert Arrangement
28-11
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Amperage Rating
13A & 23A
Termination Method
Crimp
Rotation Angle
280
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Plating
Silver
Contact Style
Socket
Contact Material
Brass or Copper Alloy
Operating Voltage DC
1250(J) 700(all others)
Connector Type
Circular
Shielding
Yes
Insert Material
Neoprene
Shell Color
Olive Drab
Orientation
Straight
Insert Rotation/Keying
Z
Contact Mating Life
100
Endbell Type
Threaded - UNEF - Ext
Service Rating
A
Mounting Type
Cable
No. of Contacts
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.