
ER 24C 2416 PIN PLUG
Mfr # 1035061228P
Zoro # G007555098
product price: $44.99
/eaKey Features
Mounting Type
Cable
Contact Size
24#16
Insert Arrangement
24-28
Amperage Rating
13A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035061228P
Zoro #
G007555098
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
24#16
Details
Mounting Type
Cable
Insert Arrangement
24-28
Amperage Rating
13A
Contact Style
Pin
Termination Method
Solder
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage AC V RMS Max
1000
No. of Contacts
24
Operating Voltage DC
250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.