Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # MS3106A2428PW

  • Zoro # G307555774


product price: $50.15
/ea

Key Features

Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
24-28
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2428PW
Zoro #
G307555774
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Voltage AC V RMS Max
1000
Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Connector Style
Plug
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
24-28
Insert Material
Neoprene
No. of Contacts
24
Amperage Rating
13A
Insert Rotation/Keying
W
Contacts Supplied
Yes
Orientation
Straight
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Connector Type
Circular
Shell Material
Aluminum Alloy
Contact Material
Brass or Copper Alloy
Shielding
Yes
Specification
MIL-DTL-5015
Termination Method
Solder
Service Rating
I
Rotation Angle
80
Contact Mating Life
100
Mounting Type
Cable
Operating Voltage DC
250
Contact Style
Pin
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.