Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # MS3106A2428PXRES

  • Zoro # G407555766


product price: $50.19
/ea

Key Features

Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Contact Size
24#16
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2428PXRES
Zoro #
G407555766
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Rotation/Keying
X
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Rotation Angle
110
Contact Plating
Silver
Mounting Type
Cable
No. of Contacts
24
Operating Voltage AC V RMS Max
1000
Service Rating
I
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015
Contacts Supplied
Yes
Shielding
Yes
Insert Arrangement
24-28
Operating Voltage DC
250
Contact Mating Life
100
Orientation
Straight
Contact Style
Pin
Shell Color
Olive Drab
Connector Style
Plug
Connector Type
Circular
Amperage Rating
13A
Termination Method
Solder
Sealing
IP65
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.