Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 24C 2416 PIN PLUG

  • Mfr # MS3106A2428PY

  • Zoro # G207555737


product price: $40.65
/ea

Key Features

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Insert Arrangement
24-28
Rotation Angle
250
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3106A2428PY
Zoro #
G207555737
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#16

Details

Operating Temperature °F (°C)
+257 (+125) for 60 hours, +185 (+85) for 1000 hours
Orientation
Straight
Insert Arrangement
24-28
Rotation Angle
250
Shell Color
Olive Drab
No. of Contacts
24
Service Rating
I
Shell Material
Aluminum Alloy
Endbell Type
Threaded - UNEF - Ext
Insert Rotation/Keying
Y
Specification
MIL-DTL-5015
Connector Style
Plug
Connector Type
Circular
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Insert Material
Neoprene
Contact Material
Brass or Copper Alloy
Mounting Type
Cable
Contact Plating
Silver
Contacts Supplied
Yes
Contact Mating Life
100
Termination Method
Solder
Operating Voltage AC V RMS Max
1000
Operating Voltage DC
250
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.